Beli alat ph meter tanah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA pH Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  2. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  3. SK SATO Pen Type pH Meter
    34%
    Mulai

    Rp2.099.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  4. Non Brand Pen Type Digital PH Meter
    Mulai

    Rp539.900

    Non Brand Pen Type Digital PH Meter
    atribut:
    • Accuracy (pH): 0.01
    • pH Range: 0-14
  5. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  6. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  7. Lutron pH Meter
    BARU
    Mulai

    Rp999.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
  8. OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Mulai

    Rp68.900

    OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Deskripsi:
    PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)
    atribut:
    • Accuracy (pH): 0.01
    • Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
    • Dimensions (mm): 155x31x18
    • Measuring Range (pH): 0.00 – 14.00
    • Operating Temperature (°C): 0-60
    • Power Supply: 2 x 1.5V (LR44 Button Cell)
    • Resolution (pH): 0.01
  9. AS ONE pH meter, pen type, with English calibration certificate
    Mulai

    Rp8.499.900

    AS ONE pH meter, pen type, with English calibration certificate
    Deskripsi:
    The tip is thin and can be used with test tubes.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • AS ONE Part Number: 1-062-01-56
    • Calibration Certificate: General proofreading
    • Measuring Range (pH): -1.00to15.00
    • Resolution: 0.01
  10. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  11. Sato Keiryoki Mfg Pen Type pH Meter
    Mulai

    Rp3.899.900

    Sato Keiryoki Mfg Pen Type pH Meter
    atribut:
    • Power Supply: Coin Type lithium battery CR 2032/2 Nos.
    • pH Range (pH): 2 to 12
    • Body Material: ABS Plastic
    • Dimensions (mm): 36x224x20
    • Measurement Accuracy: pH ± 0.20 pH, Temperature ± 1.0° C
    • Accessories: Coin lithium battery CR 2032/2 Nos., Glass Electrode Protection Bottle/1 piece, One instruction manual
    • Battery Life (hour): 400 (Continuous use)
    • Code No.: 6433 - 00
    • Humidity (%RH): not more than 80
    • Package Size (mm): 90x305x50
    • Resolution (pH): '0.01 at 0.1°C
    • Sensor Electrode: Glass
    • Sensor Part (mm): 12x115
    • Temperature (°C): 0 to 50
  12. Mettler Toledo pH Meter Benchtop (Pengukur pH)
    Mulai

    Rp23.999.900

    Mettler Toledo pH Meter Benchtop (Pengukur pH)
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  13. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  14. OHAUS pH Meter (Pengukur pH)
    Mulai

    Rp9.999.900

    OHAUS pH Meter (Pengukur pH)
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  15. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  16. Non Brand Soil Moisture Meter
    Mulai

    Rp339.900

    Non Brand Soil Moisture Meter
    atribut:
    • Measuring Range PH (acidity): 3-8
    • Measuring Range Humidity: 1-8 (10-80%)
    • Resolution (pH): 0.2
    • Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
    • Working Temperature (°C): 5-50 (41-122°F)
    • Calibration: Gently wipe to remove oxides on the metal electrode
  17. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  18. Smart Sensor pH Meter Penetrating
    Mulai

    Rp1.699.900

    Smart Sensor pH Meter Penetrating
    Deskripsi:
    SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.
    atribut:
    • Accuracy (pH): ± 0.05
    • Battery Type Usage: 2x1.5V AAA
    • Instrument Repeatability (pH): ± 0.03
    • Measuring Range (pH): 0.00 - 14.00
    • Resolution (pH): 0.01
    • Size (mm): 195x44
    • Temperature Range (°C): 0-50
    • Temperature Unit: Celsius, Fahrenheit
  19. AZ Instrument TDS Meter (Pengukur TDS)
    Mulai

    Rp1.699.900

    AZ Instrument TDS Meter (Pengukur TDS)
    Deskripsi:
    8362 AZ Electric Conductivity and TDS Meter dapat mengukur Konduktivitas, TDS (Total Dissolved Solid) dan Suhu untuk target larutan air. Satuan Konduktivitas termasuk uS & mS, dan satuan TDS termasuk ppm & ppt.
    atribut:
    • LCD Size (LxW) (mm): 30x18
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 165x35x32
    • Battery: LR44 x4PCS
    • Temperature Range (°C): -5 to 60.0
    • Temperature Accuracy (°C): ±0.5
    • Conductivity Accuracy: ±1% F.S. ±1 digits
    • Conductivity Resolution: 1 uS or 0.01 mS or 0.1 mS
    • Conductivity measuring range: 0 to 1999 us or 2.00 to 19.99 ms or 20.0 to 160.0 ms
    • Lifetime Sensors (month): >6 (with good maintenance)
    • Normal Temperature (°C): Fixed at 25
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): 0 to 60
    • TDS Accuracy: ±1% F.S. ±1 digits
    • TDS Factor: 0.3 to 1
    • TDS Measuring Range: 0 to 9999 or 1.0 to 160.0f ppt (f Is TDS Factor)
    • TDS Resolution: 1 or 0.1 ppt
    • Temperature Resolution: 0.1
    • Temperature coefficient: Fixed at 2.1%/°C
Daftar Harga alat ph meter tanah Terbaru October 2026
SHINWA pH MeterRp919.900
Smart Sensor pH MeterRp729.900
SK SATO Pen Type pH MeterRp2.099.900
Non Brand Pen Type Digital PH MeterRp539.900
KRISBOW Alat Ukur pH & SuhuRp2.399.900
Extech pH MeterRp3.599.900
Lutron pH MeterRp999.900
OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)Rp68.900
AS ONE pH meter, pen type, with English calibration certificateRp8.499.900
TAKEMURA Soil pH and Moisture TesterRp3.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)